Shop All Sockets
Mechanics Time Savers
1/2 Metric Peg Socket Holder - Blue
Mfr # PSH50M-BLU
Zoro # G4648902
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanics Time Savers
- MFR # PSH50M-BLU
- Zoro # G4648902
- UPC # 781033528593
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Item | Peg Socket Holder |
For Use With | Shallow and Deep Sockets |
Description
1/2 Metric Peg Socket Holder - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc (6EXN2)
- LEGACY Workforce Lever Blow Gun with High Flow Safety Nozzle (AG218)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 20 Nm MG)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YP97)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH38M-BLU 0.37 in. Metric PEG Socket Holder; Blue (MTS-PSH38M-BLU)
- MECHANICS TIME SAVERS 3/8 In. Drive Straight Line Deep Red (D3811)
- MECHANICS TIME SAVERS Lock-A-Socket " Matte Black/Green Posts (MTSLAS38MBG)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YV45)
- Mechanics Time Savers Sockets & Ratchets