Shop All Drive Pin Anchors
Mechanical Plasticsrp
Strike-It Nail Drive Anchor, 3/16" Dia., 7/8" L, 100 PK
Mfr # DN3678
Zoro # G108116549
product price: $18.39
/pk 100, $0.18/ea
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 3/16"
- Sub-Brand Strike-It
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanical Plasticsrp
- MFR # DN3678
- Zoro # G108116549
- UPC # 13918501088
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 7/8" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Strike-It |
Description
100 Pack, 316 x 78 Drive Nail, Masonry Nail Anchor, For Light Duty Use In Concrete Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS Not Graded, M5 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK (NYM508-20HH-UF01)
- MIDWEST FASTENER Lag Screw, 3/4 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09867)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.200.0001)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W050PC)
- MECHANICAL PLASTICSRP Strike-It Nail Drive Anchor, 3/16" Dia., 7/8" L, 100 PK (DN3678)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/8" L, Aluminum 1000 PK (14375ABA)
- TANNER 1/4in x 3in, Zamac Nailin Drive Pin Anchors w/Carbon Steel Nail, Mushroom Head (TB-498)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02838-PWR)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (5760000)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (04078)
- Mechanical Plasticsrp Drive Pin Anchors