Shop All Drive Pin Anchors
Mechanical Plasticsrp
Strike-It Nail Drive Anchor, 1/4" Dia., 3/4" L, 100 PK
Mfr # DN1403
Zoro # G808116542
product price: $20.69
/pk 100, $0.21/ea
Sold in multiples of 10 for $206.90
$206.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Sub-Brand Strike-It
- Overall Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanical Plasticsrp
- MFR # DN1403
- Zoro # G808116542
- UPC # 13918502061
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Strike-It |
Description
100 Pack, 14 x 34 Drive Nail, Masonry Nail Anchor, For Light Duty Use In Concrete Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0250)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK (07712)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.2400)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51007.062.0300)
- MECHANICAL PLASTICSRP Strike-It Nail Drive Anchor, 3/16" Dia., 7/8" L, 100 PK (DN3678)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS38312)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel 100 PK (1432ADH188)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- Mechanical Plasticsrp Concrete Anchors