Shop All Drive Pin Anchors
Mechanical Plasticsrp
Strike-It Nail Drive Anchor, 1/4" Dia., 3/4" L, 100 PK
Mfr # DN1403
Zoro # G408091416
product price: $21.95
/pk 100, $0.22/ea
Sold in multiples of 2 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Sub-Brand Strike-It
- Overall Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanical Plasticsrp
- MFR # DN1403
- Zoro # G408091416
- UPC # 13918502061
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Strike-It |
Description
100 Pack, 14 x 34 Drive Nail, Masonry Nail Anchor, For Light Duty Use In Concrete Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (16755 5)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- MIDWEST FASTENER Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04185)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 25 mm L (3206PK)
- MECHANICAL PLASTICSRP Strike-It Nail Drive Anchor, 3/16" Dia., 7/8" L, 100 PK (DN3678)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (1416ANM)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (04069)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 100 PK (04066)
- Mechanical Plasticsrp Drive Pin Anchors