Shop All Hollow Wall Anchors
Mechanical Plasticsrp
Screw Anchor, 3/4" L, Steel
Mfr # 11011
Zoro # G508212469
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall; Hollow Block
- Anchor Length 3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanical Plasticsrp
- MFR # 11011
- Zoro # G508212469
- UPC # 36296110116
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall; Hollow Block |
Material | Steel |
Head Type | Pan |
Description
Toggler, 100 Pack, 5834, TC Hollow Wall Anchors, 3 Keys In The Box, Provides Secure Holding Power For Light Medium Loads, Key Activated Locking Action Makes The Anchor A Rigid, Weight Distributing Truss In Hollow Walls, Providing Maximum Security In The Smallest Possible Hole, Can Be Used In Drywall Or Plaster Walls, Hollow Doors Or Thin Panels, Any Type Wood, Sheet Metal, Or Stainless Steel Size Of Screw From 6 Through 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0075)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.016.0112)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M51010.200.0110)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- MECHANICAL PLASTICSRP 10PK 31624 BA Anchor (50375)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 250 PK (X1E-CON-ANC-DRY-2000x250)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- Mechanical Plasticsrp Hollow Wall Anchors