Shop All Boat Anchors & Equipment
Mechanical Plasticsrp
5PK 3812 TB Anchor
Mfr # 50300
Zoro # G008111385
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanical Plasticsrp
- MFR # 50300
- Zoro # G008111385
- UPC # 36296503000
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Toggler, 5 Pack, 3812, TB Hollow Wall Anchors With Screws, Patented Mechanism Provides Secure Holding Power For Light Medium Loads, Key Activated Locking Action Makes The Anchor A Rigid, Weight Distributing Truss In Hollow Walls, Providing Maximum Security In The Smallest Possible Hole, Can Be Used In Drywall Or Plaster Walls In Hollow Doors Or Thin Panels, Accepts Any Type Wood, Sheet Metal, Or Stainless Steel Size Of Screw From 6 Through 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM OE Replacement, 22 Millimeter Thread (XG10060)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- OTC Crankshaft Tdc Timing Pin (567622)
- MECHANICAL PLASTICSRP 10PK 1420 BB Anchor (50425)
- EXTREME MAX Extreme Max 3006.6621 BoatTector Grip & Go Digger-Style Anchor - 12 lbs. (3006.6621)
- DOCK EDGE Flip-Up Dock Cleat - 8" - Black (2608B-F)
- EXTREME MAX Extreme Max 3006.2648 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 100', Burgundy (3006.2648)
- MEGAWARE Skegguard 27301 Ss Yamaha (27301)
- EXTREME MAX Extreme Max 3006.2352 BoatTector Bungee Dock Line Value 2-Pack - 4', Black (3006.2352)
- GREENFIELD Anchor Black, #530 B IND (530 B IND)
- Mechanical Plasticsrp Boat Anchors & Equipment