Shop All Anchor Assortments
Mechanical Plasticsrp
5PK 1814 TA Anchor
Mfr # 50275
Zoro # G908252256
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanical Plasticsrp
- MFR # 50275
- Zoro # G908252256
- UPC # 36296502751
- Country of Origin United States
- Category Anchor Assortments
Description
Toggler, 5 Pack, 1814, TA Hollow Wall Anchors With Screw, Patented Mechanism Provides Secure Holding Power For Light Medium Loads, Key Activated Locking Action Makes The Anchor A Rigid, Weight Distributing Truss In Hollow Walls, Providing Maximum Security In The Smallest Possible Hole, Can Be Used In Drywall Or Plaster Walls In Hollow Doors Or Thin Panels, Accepts Any Type Wood, Sheet Metal, Or Stainless Steel Size Of Screw From 6 Through 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Sheet Metal Screw, #9 x 1 1/2 in, Mechanically Galvanized Hex Head Hex Drive (SD9112R100)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.10 mm L, Steel (BTI-FHK2-610-3.5/B1)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- DEWALT Staples, 9 ga, Round Crown, 1-1/2 in Leg L, Steel, 960 PK (DFS9150B1G)
- MECHANICAL PLASTICSRP 100PK 516 AF8 Anchor (13102)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- PROSOURCE Screw Anchor Assortment 60Pcs (JL821083L)
- ITW BRANDS 100PK 22 32CW GRN Load (601)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- Mechanical Plasticsrp Anchor Assortments