Shop All Anchor Assortments
Mechanical Plasticsrp
5PK 1814 TA Anchor
Mfr # 50275
Zoro # G708252265
Sold in multiples of 7 for $37.03
$37.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanical Plasticsrp
- MFR # 50275
- Zoro # G708252265
- UPC # 36296502751
- Country of Origin United States
- Category Anchor Assortments
Description
Toggler, 5 Pack, 1814, TA Hollow Wall Anchors With Screw, Patented Mechanism Provides Secure Holding Power For Light Medium Loads, Key Activated Locking Action Makes The Anchor A Rigid, Weight Distributing Truss In Hollow Walls, Providing Maximum Security In The Smallest Possible Hole, Can Be Used In Drywall Or Plaster Walls In Hollow Doors Or Thin Panels, Accepts Any Type Wood, Sheet Metal, Or Stainless Steel Size Of Screw From 6 Through 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50854)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK (M01200.120.0050)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- MECHANICAL PLASTICSRP 100PK 516 AF8 Anchor (13102)
- HILLMAN 7Oz Anchor/Screw Asst (41819)
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- ITW BEE LEITZKE Sheet Metal Screw Asst, Pan, Zinc, 365 PC (WWG-DISP-SCREW365)
- ONWARD Anchor Kit 160pieces (AK02R)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- Mechanical Plasticsrp Anchor Assortments