Shop All Hollow Wall Anchors
Mechanical Plasticsrp
20PK 5834 TC Anchor
Mfr # 50550
Zoro # G508212490
product price: $10.99
/ea
Sold in multiples of 3 for $32.97
$32.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall; Hollow Block
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanical Plasticsrp
- MFR # 50550
- Zoro # G508212490
- UPC # 36296505509
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Drywall; Hollow Block |
Material | Steel |
Head Type | Pan |
Description
Toggler, 20 Pack, 5834, TC Hollow Wall Anchors With Screws, Patented Mechanism Provides Secure Holding Power For Light Medium Loads, Key Activated Locking Action Makes The Anchor A Rigid, Weight Distributing Truss In Hollow Walls, Providing Maximum Security In The Smallest Possible Hole, Can Be Used In Drywall Or Plaster Walls In Hollow Doors Or Thin Panels, Accepts Any Type Wood, Sheet Metal, Or Stainless Steel Size Of Screw From 6 Through 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- MIDWEST FASTENER #6-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70751)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (N04104.056.0375)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35374W)
- MECHANICAL PLASTICSRP 10PK 31624 BA Anchor (50375)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0400)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0200)
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 100 PK (5052907)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- Mechanical Plasticsrp Hollow Wall Anchors