Shop All Fuel Additives
Mechanic In A Bottle
Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 8 oz.
Mfr # 2-008-9
Zoro # G8529997
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Appearance Tan Liquid
- Specific Gravity 0.75
- Size 8 oz
- Type Improver
- For Use With Gasoline and 2-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanic In A Bottle
- MFR # 2-008-9
- Zoro # G8529997
- UPC # 856202002546
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 8 oz |
Container Size | 8 fl oz |
Size/Net Weight | 0.56 lb |
Description
Fuel System Cleaner, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready to Use, Boiling Point 275 Degrees F, Color Clear, Standards ASTM, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel Cleaner, Features Cleans Carburetors and Injectors without the need to Remove Carburetor, Fixes Ethanol Issues, No Alcohol, Revives Rubber and Plastic Parts, Flash Point 143.6 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P550230 (P550230)
- CARRAND Fiberglass Handle W/ Metal Tip, 72" (CRD92510)
- VALVOLINE Motor Oil, 20W-50, Full Synthetic, 32 Oz (VV945)
- GATES Auto V-Belt, Industry Number K080710HD (K080710HD)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 4 oz. (2-004-12)
- MECHANIC IN A BOTTLE Gasoline Fuel Treatment 4 oz (2-004)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 1 gal. (2-128-4)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 24 oz. (2-024-5)
- KANO 1 Gallon Kreen, High-Grade Gas & Oil Treatment (KR011)
- STA-BIL 4 Oz. Fast Fix (22303)
- KANO Kreen 1 quart High-Grade Gas & Oil Treatment, 6PK (AZKR161C6)
- Mechanic In A Bottle Fuel Additives