Shop All Fuel Additives
Mechanic In A Bottle
Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 4 oz.
Mfr # 2-004-12
Zoro # G8529981
original price:
$8.75
12% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application 1 oz or per 2.5 gal Fuel
- Container Type Bottle
- Freezing Point (F) -103 Degrees F
- Appearance Tan Liquid
- Specific Gravity 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanic In A Bottle
- MFR # 2-004-12
- Zoro # G8529981
- UPC # 856202002027
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 4 fl oz |
Size | 4 oz |
Size/Net Weight | 0.28 lb |
Description
Ethanol Fuel Stabilizer, Container Type Bottle, Container Size 4 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready to Use, Boiling Point 275 Degrees F, Color Clear, Standards ASTM, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Ethanol Fuel Stabilizer, Features Cleans Carburetors and Injectors without the need to Remove Carburetor, Fixes Ethanol Issues, No Alcohol, Revives Rubber and Plastic Parts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 13-18 RAV4/13-18 AVALON T-ONE W/UPGRADED CIRCUIT PROTECTED HD MODULITE (118578)
- TH MARINE Extender-Batt Cable Red/Blk, #HCE-K-DP (HCE-K-DP)
- AUTOTEXT HEAVY DUTY Wiper Motor Bosch Replacement, 12V (H134W)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 60, CN-360 (CN-360)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 24 oz. (2-024-5)
- MECHANIC IN A BOTTLE Gasoline Fuel Treatment 4 oz (2-004)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 1 gal. (2-128-4)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 8 oz. (2-008-9)
- VP RACING FUELS Small Engine Fuel, 4 Cycle, 5 gal. (6202)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- HOT SHOT P403332Z 32 oz Diesel Winter Round Anti-Gel (HO324914)
- Mechanic In A Bottle Fuel Additives