Shop All Gas Connector Fitting
Mec
Quick Connector 1/4 in. Male NPT x 3/8 in. Female NPT
Mfr # ME-GMC4
Zoro # G209986003
$53.99
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
- Brand Mec
- MFR # ME-GMC4
- Zoro # G209986003
- UPC # 815505012713
- Country of Origin United States
- Category Gas Connector Fitting
Description
Designed to provide convenient quick connect and disconnect for low pressure gas appliances with 100% positive gas shut off at female coupler end of the connection. Maximum operating pressure 1/2 psig. For indoor and outdoor applications.1-piece coupler bodyApproved for all low-pressure gas applicationsConvenient wrench flats for securing connection pointsDurable all brass construction. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
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
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- NIBCO PRESS SYSTEM Adapter, Male, 2", Press X MIP (9032300PC)
- RHEEM-RUUD Transformer, Commercial (SP10006)
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- MEC Softnose POL x 1/4 in. MNPT Fill Adapter (ME390)
- MEC QCC x Softnose Pol Adapter (ME398)
- MEC Soft Nose Pol x 1/4 in. Npt 7/8 in. Hex (ME1638)
- MEC POL Plug (ME1691)
- MEC Pol Tee Block, 7/8 in. Nut (ME1701B)
- JONES STEPHENS 5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 18" (G71208)
- Mec Supply Lines