Shop All Hose Barb Fittings
Mec
Qcc Connector 1-5/16 in. F-Acme x 1/4 in. Hosebarb with Excess Flow 200,000 BTU
Mfr # ME518-25H
Zoro # G610108445
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mec
- MFR # ME518-25H
- Zoro # G610108445
- UPC # 76335053462
- Country of Origin United States
- Category Hose Barb Fittings
Description
The Type I QCC connectors ME517, ME518 and ME519 Series are designed with a built-in excess ow feature and a positive shutoff that will not allow gas to ow until the connector is fully engaged. In case of a fire the built-in thermal protection on the QCC connector melts allowing the nipple to disengage from the tank connection and stop the ow of propane. These QCC connectors also provide a positive back check seal at disconnect to eliminate the propane in the hose from being released into the atmosphere.Inlet: 1-5/16 in. female acmeFlow capacity: 100 SCFH air/200,000 BTUHThermal protection1/4 in. hose barb. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- CAMPBELL HAUSFELD Air Filter (TF060504AV)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- MAXIM Hydraulic Power Unit, 1Stage, 12qt., 1.3gpm (253147)
- MEC 3/8 in. Female Flare Swivel x 3/8 in. Brass Hose Barb Low Pressure Adapter (ME4355)
- DIXON Barbed Hose Mender, 316 SS, 1/4" ID, Male (RDMA)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Swivel Barb x 1/2 Inch Male NPT End (FMS188)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.38 in. Hose Barb (1892637)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (KRN1210)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF46-25K)
- Mec Hose Barb Fittings