Shop All Pump Parts
Mec-O-Matic
ReplacementSilicon Tube Kit, Use w/33M875
Mfr # U0817131
Zoro # G0386009
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Includes (2) Clamps, (2) Collars
- For Use With Mfr. Model Number UT24-XA-LTAUG19
- Fits Brand Mec-O-Matic
- Connection Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mec-O-Matic
- MFR # U0817131
- Zoro # G0386009
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size | 5/16 in |
Details
Item | Replacement Tube Kit |
Material | Silicone |
Includes | (2) Clamps, (2) Collars |
For Use With Mfr. Model Number | UT24-XA-LTAUG19 |
Fits Brand | Mec-O-Matic |
Product Type | Pump Head Tubing |
Compatible with Manufacturer Model Number | UT24-XA-LTAUG19 |
Compatible with Brand | Mec-O-Matic |
Compatible with Manufacturer Part Number | UT24-XA-LTAUG19 |
Compatible Grainger Part Number | 33M875 |
Compatible Manufacturer Part Number | UT24-XA-LTAUG19 |
Compatible with Manufacturer Model Number [NEW] | UT24-XA-LTAUG19 |
Compatible Manufacturer Model Number | UT24-XA-LTAUG19 |
For Use with Mfr. Model Number | UT24-XA-LTAUG19 |
Description
Replacement Tube Kit, Compatible with Brand Mec-O-Matic, Compatible with Grainger Part Number 33M875, Compatible with Manufacturer Model Number UT24-XA-LTAUG19, Connection Size 5/16 in, Connection Type Not Applicable, Includes (2) Clamps, (2) Collars, Material Silicone, Overall Diameter Not Applicable, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Pump Head Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Thermoplastic SumpPump, WdeAnglSwtch1/3HP (SPP33W)
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- ARO O-Ring, PTFE (Y328-119)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB76)
- MEC-O-MATIC Pump Tubing Kit (7013397)
- MEC-O-MATIC Tubing Kit (U8800637)
- MEC-O-MATIC ReplacementNorpreneTube Kit, Use w/20LX55 (U8800700)
- ZURN Repair Kit (RK34-950XL3R)
- SJE-RHOMBUS Cable Clamp, 14 Gauge, ABS Plastic/SS (14 Gauge Cable Clamp Assembly)
- DIVERSIFIED Pump Duplexor (ARB-120-ACA)
- SANDPIPER Wet End Repair Kit (476.199.360)
- Mec-O-Matic Pump Parts