Shop All Pump Parts
Mec-O-Matic
ReplacementNorpreneTube Kit, Use w/20LX55
Mfr # U8800700
Zoro # G0386027
original price:
$41.15
new price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Norprene
- Includes (2) Clamps, (2) Collars
- For Use With Mfr. Model Number UVSP12XRLLAUG19
- Fits Brand Mec-O-Matic
- Connection Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mec-O-Matic
- MFR # U8800700
- Zoro # G0386027
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size | 3/8 in |
Details
Item | Replacement Tube Kit |
Material | Norprene |
Includes | (2) Clamps, (2) Collars |
For Use With Mfr. Model Number | UVSP12XRLLAUG19 |
Fits Brand | Mec-O-Matic |
Product Type | Pump Head Tubing |
Compatible with Brand | Mec-O-Matic |
Compatible with Manufacturer Model Number | UVSP12XRLLAUG19 |
Compatible with Manufacturer Model Number [NEW] | UVSP12XRLLAUG19 |
Compatible with Manufacturer Part Number | UVSP12XRLLAUG19 |
Compatible Grainger Part Number | 20LX55 |
Compatible Manufacturer Part Number | UVSP12XRLLAUG19 |
Compatible Manufacturer Model Number | UVSP12XRLLAUG19 |
For Use with Mfr. Model Number | UVSP12XRLLAUG19 |
Description
Replacement Tube Kit, Compatible with Brand Mec-O-Matic, Compatible with Grainger Part Number 20LX55, Compatible with Manufacturer Model Number UVSP12XRLLAUG19, Connection Size 3/8 in, Connection Type Not Applicable, Includes (2) Clamps, (2) Collars, Material Norprene, Overall Diameter Not Applicable, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Pump Head Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Submersible Effluent Pump, 1/2 HP, 15A (620219)
- DAYTON Pump, Fountain, 1/2 HP (5RWG2)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- STENNER Tube Housing Cover (QP100-1)
- MEC-O-MATIC Tubing Kit (U8800637)
- MEC-O-MATIC Valve Replacement Kit, Viton (8800704)
- MEC-O-MATIC Pump Tubing Kit (7013397)
- FLSMIDTH BEARING HOUSING ASSEMBLY PUMP PARTS AND ACCESSORY (L48092-1-SLC1 1000144229)
- ARO Retainer Ring (Y180-12)
- ARO Air Cap, Aluminum, Black (94324-1)
- FILL-RITE Switch Lever Kit (KIT120SW)
- Mec-O-Matic Pump Parts