Shop All Chemical Metering Pumps
Mec-O-Matic
Metering Pump, 115V, 6 ft.
Mfr # UVSP12XRLLAUG19
Zoro # G7921986
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 12.00 gpd
- Voltage 115
- Max. Pressure - Pumps 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mec-O-Matic
- MFR # UVSP12XRLLAUG19
- Zoro # G7921986
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 5 5/8 in |
Width | 6 7/8 in |
Cord Length | 6 ft |
Length | 7 5/8 in |
Overall Length | 6.9 in |
Overall Width | 7.6 in |
Overall Height | 5.7 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/16 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oils, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Gasket Volute Casing to Tank (50478-1)
- SPRINGER PARTS Seal OIL 1.375 1.875 .312" NIT; Replaces APV® Part# 543SK608 (543SK608SP)
- BE PRESSURE SUPPLY Chemical Transfer Pump, 2", 210cc (NP-2070R)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- MEC-O-MATIC Metering Pump, 60 GPD, 25 PSI (UD50-XA-LSAUXXX)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD10-XA-LSAUG19)
- MEC-O-MATIC Dispenser, 2400T, Plus Grease Trap (UT24PXA-LTAUXXX)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD75-XA-LSAUG19)
- MEC-O-MATIC Metering Pump, 20 GPD, 25 PSI (UVSP20XRLLAUXXX)
- MEC-O-MATIC Dispenser, 2400T, Grease Trap (UT24-XA-LTAUXXX)
- PULSATRON Model LB02SA-PTC1-G19 Metering Pump, Series Plus (A+), 6 GPD @ 150 PSI, Dual Manual Cont (LB02SA-PTC1-G19)
- Mec-O-Matic Chemical Metering Pumps