Shop All Gas Valves
Mec
Leak Test Kit with 1/4 Flare Valves
Mfr # ME-QTG16B
Zoro # G710109144
original price:
$356.99
7% off
Free Shipping & Returns
$328.99
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
- Brand Mec
- MFR # ME-QTG16B
- Zoro # G710109144
- UPC # 815505018081
- Country of Origin United States
- Category Gas Valves
Description
Used for leak check test at intermediate pressure using the 30 psi gauge and testing first stage regulator. The 35 water column gauge is used for testing low pressure second stage regulator set point and lock up press. Provided in a hard case.Includes 30 psi and 35 in. WC GaugesIncludes 6 type B valvesLP gas safety test equipmentNote: model number suffix A or B designates which type of pressure tap valve will be used; the A designates the type VA valve Schrader and B designates the type VB valve 1/4 in. are. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
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
- HONEYWELL Electric Actuator, 30 in.-lb., 2 SPDT (MS4104F1010/U)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- AAON 3' EBC EBUS Cable Assembly (G012870)
- DAYTON Rotor Kit (SP-KFA1022)
- CARRIER Gas Valve, 1/8", 24V, 3.5" WC (EF33CW271)
- MAXITROL Maxitrol 1/2" Certified Line Regulator with Vent Limiter 325-5LV-1/2 Up To 325,000 BTU (325-5LV-1/2)
- LOCHINVAR GasValve nat19245436C68-815 (100109897)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- HONEYWELL At88A1047 75Va Trans 480V-24V (AT88A1047)
- CARRIER 322848-751 Circuit Board Kit (322848-751)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- Mec Gas Valves