Shop All Hydraulic High Pressure Hoses
Mec
High pressure hose 3/8 in. I.D. 3/8 in. Female Flare Swivel Two 72 in. L Replaces 511526
Mfr # MER613-72
Zoro # G409921415
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mec
- MFR # MER613-72
- Zoro # G409921415
- UPC # 76335169156
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Description
Flexible thermoplastic UL and CGA approved hose. The MER613 Series hoses are rated up to 350 PSIG working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules.cULus listed for lengths up to 60 in.3/8 in. female flare swivel connections400,000 BTU capacityFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- MILLENNIUM FILTER Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron (ZX-87760N)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- ENERPAC H9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9203)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- Mec Hydraulic Hoses & Fittings