Shop All Hydraulic High Pressure Hoses
Mec
High Pressure Hose 1/4 in. I.D. Female QCC Green x 1/4 in. Inverted Flare x 15 in. L Replaces 511509
Mfr # MER425-15
Zoro # G009921419
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mec
- MFR # MER425-15
- Zoro # G009921419
- UPC # 76335168982
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Description
These hoses are rated up to 350 psig working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules. Warning: An excess ow valve will not activate if there is a break or leak downstream of the valve that does not equal or exceed the closing ow of the valve or if the excess ow valve installed exceeds the ow capacity of the system. See the Excess Flow Warning page PG. 18 for more information regarding the use of excess ow devices.cULus listed for lengths up to 60 in.1/4 in. hose I.D.Use on 2 bottle systems with 2-stage automatic changeover regulators or regulators with T-checksFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (3N695)
- 3M Ball Bearing - 2 Shields 30636, 6x19x6, 1 Per Poly Bag 1/pk (30636)
- SKF Bearing, Bore 55mm, Industry 1211-EKTN9 (1211 EKTN9)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG3)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- HYDRAULI-FLEX 1" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-16-1)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-06-50)
- Mec Hydraulic High Pressure Hoses