Shop All Gaskets, Hardware, & O-Rings
Mec
Gas Servicemans Replacement Seal
Mfr # MEW1
Zoro # G509986017
Free Shipping & Returns
$262.99
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
- Brand Mec
- MFR # MEW1
- Zoro # G509986017
- UPC # 76335053516
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Description
Designed to provide a convenient storage system for all common LP-Gas and NH3 gaskets and O-rings. Perfect for dispenser cabinets or bobtail and transport drivers. Replacement kit.Durable ABS plastic container with storage latchPreformed insert with individual spaces for each gasket/O-ring sizeLabeled with each gasket/O-ring size and part number for easy identification and reorder purposesAll gaskets/O-rings manufactured from approved compounds for LP-gas and NH3 services. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
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
- ALLPOINTS Strainer 3/8" (561002)
- GROHE Replacement Handle Connection Set (45605000)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11812S)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1205)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- DIXON Cam and Groove Gasket, 1-1/2 in Nominal, FKM, Domestic (150-G-VI)
- DANCO Nylon 13/16 inch D X 1 inch D Cap Thread Gasket (35561B)
- PROPLUS 3-1/2 ID x 3/4 Thick 5-3/8 OD Sponge Rubber Gasket (121027)
- SPRINGER PARTS U7000 SSV Single Seat Valve 3.0" Body O-Ring, HNBR (FDA) Pos 21; Replaces Alfa Laval 9614059432.1 (9614059432.1SP)
- DANCO Fiber 1-1/16 inch D X 1-1/4 inch D Cap Thread Gasket (35568B)
- THRIFCO PLUMBING Flat Bath Shoe Gasket, Rubber, Black, Replaces Danco 88349 (4400146)
- Mec Plumbing Parts & Accessories