Shop All Gas Connector Fitting
Mec
F.POL x F.POL x 1/4 in. FNPT Manifold Tee Block, Body Only
Mfr # ME1701
Zoro # G409986018
$33.89
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
- Brand Mec
- MFR # ME1701
- Zoro # G409986018
- UPC # 815505017237
- Country of Origin United States
- Category Gas Connector Fitting
Description
These manifolds are designed to connect multiple cylinders to automatic changeover regulators. These manifolds have no check and are primarily for systems requiring more than one cylinder to be in operation at a time. The appropriate pigtail must be used to connect the manifold inlet to the service cylinder valve.Body onlyInlet 2: female POLOutlet: 1/4 in. FNPTMaterial: brassManufacture: Marshall ExcelsiorFor use with LP gas. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm. https://www.p65warnings.ca.gov/chemicals
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
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- ANVIL 2" x 1-1/4" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362175804)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- PARKER Tubing, Clear, Shore D 55, 2mm I.D., PFA (204-0400100-NT-50)
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- MEC QCC Fill Adapter Female Pol Xx1-5/16 in. F.Acme (ME392)
- MEC Pol Tee Block, 7/8 in. Nut (ME1701B)
- MEC QCC x Softnose Pol Adapter (ME398)
- MEC Soft Nose Pol x 1/4 in. Npt 7/8 in. Hex (ME1638)
- MEC Gas Softnose POL Replacement O-Ring (568-110-01)
- DORMONT Shutoff Valve, Quick Disconnect, 1 In (CF-100)
- Mec Supply Lines