Shop All Gas Connector Fitting
Mec
Acme Vapor Coupling, Brass, 1-1/4 in. F.Acme x 1/2 in. MNPT
Mfr # ME141
Zoro # G410029698
product price: $70.55
/ea
$70.55
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
- Brand Mec
- MFR # ME141
- Zoro # G410029698
- UPC # 815505015585
- Country of Origin United States
- Category Gas Connector Fitting
Description
This coupling is used as a connection between the hose and transfer valve. The filler coupling is designed to provide different connections for the end of a hose inlet or an angle, globe or quick acting valve outlet when transferring liquid. The vapor coupling is designed to be used with valves having an upper check mechanism. The nose piece on the vapor coupling opens the check valve allowing vapor equalization.Service type: vaporNut type: knurledMaterial: brass1-1/4 F.Acme x 1/2 MNPTLength: 3 in.Protruding nose piece which opens the check valve to allow vapor to equalize through valves
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm. For more information go to www.p65warnings.ca.gov/chemicals
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm. For more information go to www.p65warnings.ca.gov/chemicals
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
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 in Pipe Size (837-249)
- MEC QCC x Softnose Pol Adapter (ME398)
- MEC Soft Nose Pol x 1/4 in. Npt 7/8 in. Hex (ME1638)
- MEC Full Flow POL x 1/4 in. MNPT 7/8 in. Hex Assembly (ME318)
- MEC 1/4 in. FNPT x Female Pol Gas Pol Fill Fitting Adapter (ME301)
- MEC Acme Adapter Fitting 1-3/4 in. Male Acme x 1/4 in. FNPT (ME210)
- MEC POL Plug (ME1691)
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- Mec Supply Lines