Shop All Relief Valves
Mec
90-Degree Relief Vent in Aluminum
Mfr # MEP175-90
Zoro # G310080737
$10.35
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
- Brand Mec
- MFR # MEP175-90
- Zoro # G310080737
- UPC # 815505018692
- Country of Origin United States
- Category Relief Valves
Description
Discharge vent for MEV75FIR. DOT full internal relief valve vent. Designed to discharge gas into the atmosphere to relieve pressures in excess of the maximum allowable working pressure.Material: zinc90 angleAccessory3/4-20 UNEF-2AVent assemblyMEC part# MEP175-90
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm. https://www.p65warnings.ca.gov/chemicals
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm. https://www.p65warnings.ca.gov/chemicals
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
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHG25ATE20)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- JOSAM COMPANY Josam Single, Horizontal, Left Hand, No-Hub O-Ring Type Water Closet Carrier (12674-OR)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 200 psi (6010DCV01-KM0200)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 100XL 125)
- GENTEC HP Regulator, NPT 1/4 F, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Gas (HP152T-DIK-00-00-NR)
- WATTS Relief valve (3/4 LF174A 150 FS)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-AM-75)
- Mec Relief Valves