Shop All Relief Valves
Mec
45-Degree Relief Vent in Aluminum
Mfr # MEP175-45
Zoro # G410080644
product price: $13.49
/ea
$13.49
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
- Brand Mec
- MFR # MEP175-45
- Zoro # G410080644
- UPC # 815505018708
- Country of Origin United States
- Category Relief Valves
Description
45 Pipeaway for MEV75FIR. Especially designed for use with DOT Full Internal Pressure Relief Valves. Relieves pressure in excess of the maximum allowable working pressure.Material: zinc45 pipe away for MEV75FIRBrand: MEC3/4-20 UNEF-2AVent assemblyMEC part# MEP175-90
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm. https://www.p65warnings.ca.gov/chemicals
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm. https://www.p65warnings.ca.gov/chemicals
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
- EVERFLOW 1/2" Flare 90° Elbow Pipe Fitting; Brass (F55-12)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR14)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 250psi (6010JHM01-KM250)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (570EE1M1K1-150)
- APOLLO VALVES Safety Relief Valve, 1-1/2 x 2 In, 15 psi, BtuH: 1, 900, 000 (13214B15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-AM-75)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi (740FG1M1K1-60)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-KM-200)
- Mec Relief Valves