Shop All Hydraulic High Pressure Hoses
Mec
3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 24 in. L Replaces 511522
Mfr # MER613-24
Zoro # G910108992
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mec
- MFR # MER613-24
- Zoro # G910108992
- UPC # 76335169118
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Description
The MER613 Series hoses are rated up to 350 PSIG working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules. WARNING: An excess ow valve will not activate if there is a break or leak downstream of the valve that does not equal or exceed the closing ow of the valve or if the excess ow valve installed exceeds the ow capacity of the system. See the Excess Flow Warning page PG. 18 for more information regarding the use of excess ow devices.cULus listed for lengths up to 60 in.3/8 in. female flare swivel connections400,000 BTU capacityFlexible thermoplastic UL and CGA approved hose
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb., Can (45016)
- BRENNAN INDUSTRIES 04MP-06FJS Straight, 2PK (6505-04-06)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 852 psi (88402DEF-50)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- ENERPAC HC9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-12-12)
- Mec Hydraulic Hoses & Fittings