Shop All Needle Valves
Mec
1/4 in. MNPT x 1/4 in. FNPT Needle Valve, Bi-Directional Flow, Brass
Mfr # ME831
Zoro # G309896578
product price: $47.99
/ea
$47.99
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
- Brand Mec
- MFR # ME831
- Zoro # G309896578
- UPC # 815505015318
- Country of Origin United States
- Category Needle Valves
Description
Intended for application where precise control of gas output is required. These precision machined valves offer a wide range of adjustment without stem galling. Perfect for isolating pressure gauges from bulk storage containers or upstream shutoff valves for torches and/or outdoor burner applications.Available in brass, plated steel and stainless steel constructionTapered valve body seat and stem for precision accuracyVarious inlet / outlet configurations availableApproved for bi-directional flow. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
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
- ZORO SELECT 1" FNPT 316 SS 90 Degree Elbow (2TY91)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 24 in.L (32PL-CA11-0240-11B-38B)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF12301T)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- JMF 1/8" 1/8" Brass Needle Valve (4506622)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to 3000 PSI, Needle Valve, Use with: Gas (R44SLMK-DDK-00-00-N)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LN-SS)
- PARKER Needle Valve, Straight, Low Lead Brass, 3/8 (LNV102F-6)
- DYNAMIC Needle Valve, 3/4" NPT (450063)
- USA INDUSTRIALS Needle Valve, 3-Way Fitting Style, 316 SS (ZUSA-VLV-93)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- Mec Valves