Shop All Hydraulic High Pressure Hoses
Mec
1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose
Mfr # MER403-42
Zoro # G109921425
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mec
- MFR # MER403-42
- Zoro # G109921425
- UPC # 76335167688
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Description
These hoses are rated up to 350 psig working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules. Warning: An excess ow valve will not activate if there is a break or leak downstream of the valve that does not equal or exceed the closing ow of the valve or if the excess ow valve installed exceeds the ow capacity of the system. See the Excess Flow Warning page PG. 18 for more information regarding the use of excess ow devices.1/4 in. hose I.D.Compatibility: high pressure cylinders and regulatorsTank connection: POLFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- D&D 56" Outside Length, 2" Top Width, 3 Ribs (3/5VX560)
- D&D 54 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15540)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- ENERPAC HC9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9203)
- ENERPAC HC7210, 10ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7210)
- Mec Hydraulic Hoses & Fittings