Shop All Hydraulic High Pressure Hoses
Mec
1/4 in. I.D. High Pressure Hose Green F. QCC x 1/4 in. MPT 20 in. L Replaces 511515
Mfr # MER426-20
Zoro # G109921418
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mec
- MFR # MER426-20
- Zoro # G109921418
- UPC # 76335169040
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Description
The RV Thermo Pigtail Type I ACME provides a safe, user-friendly connection from your Marshall Excelsior MEGR-253/253H regulator to a standard LP gas cylinder without the use of a wrench. The easy to tighten nylon nut swivels on a connector fitting that is heat sensitive. Inside the brass nipple is a flow-limiting device designed to sense excess gas flow. If excessive gas flow is detected, the RV Thermo Pigtail will shut down the flow to a maximum of 10 SCFH by-pass flow.Note: MEC Green type I nut for use on RV application only 200,000 BTU per hourBetween 240 DegF and 300 DegF the brass nipple displaces approximately 1/4 in. closing the cylinder valve module and stopping the flow of gas from the container20 in. LFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- FESTO Guided Drive DFM-40-100-P-A-GF (DFM-40-100-P-A-GF)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C10, Pressure Line, 10 micron, Outside-In (MF0058760)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (54014)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- ENERPAC HC9206B, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206B)
- ENERPAC HC9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9310)
- Mec Hydraulic Hoses & Fittings