Shop All Hydraulic High Pressure Hoses
Mec
1/4 in. I.D. High Pressure Hose Green F. QCC x 1/4 in. MPT 15 in. L Replaces 511514
Mfr # MER426-15
Zoro # G409921422
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mec
- MFR # MER426-15
- Zoro # G409921422
- UPC # 76335169033
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Description
The RV Thermo Pigtail Type I ACME provides a safe, user-friendly connection from your Marshall Excelsior MEGR-253/253H regulator to a standard LP gas cylinder without the use of a wrench. The easy to tighten nylon nut swivels on a connector fitting that is heat sensitive. Inside the brass nipple is a flow-limiting device designed to sense excess gas flow. If excessive gas flow is detected, the RV Thermo Pigtail will shut down the flow to a maximum of 10 SCFH by-pass flow.Note: MEC Green type I nut for use on RV application only 200,000 BTU per hourBetween 240 DegF and 300 DegF the brass nipple displaces approximately 1/4 in. closing the cylinder valve module and stopping the flow of gas from the containerRed female QCC, type I x 1/4 in. MNPTFlexible thermoplastic UL and CGA approved hose15 in. hose length. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-05-11)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- Mec Hydraulic Hoses & Fittings