Shop All Hydraulic High Pressure Hoses
Mec
1/4 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511517
Mfr # MER413-36
Zoro # G209921424
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mec
- MFR # MER413-36
- Zoro # G209921424
- UPC # 76335169064
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Description
Flexible thermoplastic UL and CGA approved hose. The MER413 Series is rated up to 350 PSIG working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules. WARNING: An excess ow valve will not activate if there is a break or leak downstream of the valve that does not equal or exceed the closing ow of the valve or if the excess ow valve installed exceeds the ow capacity of the system. See the Excess Flow Warning page PG. 18 for more information regarding the use of excess ow devices.Hoses are suitable for high or low pressure applications1/4 in. hose I.D.3 ft. hose lengthFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B76 (B76)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Farm Duty Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame (056B17F5584)
- WESTWARD Hose Extension, 12 In (4BY84)
- STA-LUBE Thread Lubricant, 8 Wt Oz (SL35925)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Hose Coupler, 8 ft. (10604)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- Mec Hydraulic High Pressure Hoses