Shop All Bench and Floor Scales
Measuretek
Postal Bench Scale, LCD, 150 lb
Mfr # GGS_75053
Zoro # G1431623
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.2 kg/0.5 lb
- Weighing Surface Depth 2 1/2 in
- Weighing Surface Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # GGS_75053
- Zoro # G1431623
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 2 1/2 in |
Weighing Surface Width | 12 1/4 in |
Overall Length | 12 9/32 in |
Overall Height | 2 1/2 in |
Overall Width | 12 1/4 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 2 1/2 in, Weighing Surface Width 12 1/4 in, Weight Capacity 150 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg/0.5 lb, Overall Width 12 1/4 in, Overall Height 2 1/2 in, Basic Power Source Electric, Washdown No, Interface USB, Standards CE, FCC, UL, Batteries Included No, Batteries Required No, Includes AC Adapter, USB Cable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 3.5K YLD (X463A11G)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 10", Kraft, 20/Bundle (10Y711)
- MALCO SRC24A Channel Shear with Compound Leverage (SRC24A)
- ZORO SELECT Strapping, Polyester Cord, 5250 ft. L (16P066)
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- MEASURETEK Mechanical Physician Scale 200kg/440 lb. Capacity (12R995)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- Measuretek Shipping & Packing Scales