Shop All Bench and Floor Scales
Measuretek
Digital Platform Bench Scale 60kg/150 lb. Capacity
Mfr # 12R965
Zoro # G4260015
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.01 kg/0.02 lb
- Weighing Surface Depth 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R965
- Zoro # G4260015
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 21 5/8 in |
Weighing Surface Width | 16 1/2 in |
Overall Width | 25 3/4 in |
Overall Length | 16 1/2 in |
Overall Height | 29 1/2 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weight Capacity 150 lb, Weighing Units kg, lb, Scale Graduations 0.01 kg/0.02 lb, Overall Width 25 3/4 in, Overall Height 29 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- HP Black Toner, CF258X High-Yield (CF258X)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- MEASURETEK Digital Compact Bench Scale 6.6 lb./3kg Capacity (12R990)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- UWE 150 lb, .01 lb, Counting Bench Scale, 16x20" Base, Remote Base, RS232, Product Look Up (PSCII-AF-150)
- Measuretek Bench and Floor Scales