Shop All Bench and Floor Scales
Measuretek
Digital Platform Bench Scale 60kg/150 lb. Capacity
Mfr # 12R964
Zoro # G4272825
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 60 kg, 150 lb
- Scale Graduations 0.01 kg/0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R964
- Zoro # G4272825
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 5/8 in |
Weighing Surface Width | 12 in |
Overall Height | 21 1/2 in |
Overall Width | 19 in |
Overall Length | 12 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 14 5/8 in, Weighing Surface Width 12 in, Weight Capacity 150 lb, Weighing Units kg, lb, Scale Graduations 0.01 kg/0.02 lb, Overall Width 19 in, Overall Height 21 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F4085-05G)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97254)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- CREATIVE CONVERTING Video Game Party Mylar Balloon, 18", 10PK (336670)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R965)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- Measuretek Bench and Floor Scales