Shop All Bench and Floor Scales
Measuretek
Digital Platform Bench Scale 60 lb./30kg Capacity
Mfr # 12R963
Zoro # G4274724
original price:
$564.31
22% off
new price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, lb
- Capacity 60 lb, 30 kg
- Scale Graduations 5 g/0.01 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R963
- Zoro # G4274724
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 5/8 in |
Weighing Surface Width | 12 in |
Overall Width | 19 in |
Overall Length | 12 in |
Overall Height | 21 1/2 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 14 5/8 in, Weighing Surface Width 12 in, Weight Capacity 60 lb, Weighing Units g, lb, Scale Graduations 5 g/0.01 lb, Overall Width 19 in, Overall Height 21 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 300 Sheets, 300PK (81650)
- SPER SCIENTIFIC UV Laser White Light (330006)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- MEASURETEK Precision Balance Scale, Digital, 5000g (GGS_42965)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- MEASURETEK Bench Scale, Digital, 30kg/60 lb., LCD (GGS_42964)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- MEASURETEK Floor Scale Ramp 5000 lb./2300kg Capacity (12R961)
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- Measuretek Bench and Floor Scales