Shop All Bench and Floor Scales
Measuretek
Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity
Mfr # 12R959
Zoro # G4787072
product price: $1,315.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,315.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 1,000 kg, 2,500 lb
- Scale Graduations 0.2 kg/0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R959
- Zoro # G4787072
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Length | 48 in |
Overall Height | 4 in |
Overall Width | 48 in |
Description
Floor Scale, Scale Application Checkweighing, Scale Type Dry Use, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 2,500 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg/0.5 lb, Overall Width 48 in, Overall Height 4 in, Basic Power Source Battery/Electric, Body Material Diamond Plated Steel, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Number of Batteries Required 4, Includes AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDX EDUCATION Number + Dot Bean Bags (7062)
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- PICA Big Ink Smart-Use Marker XL, Blue (170/41/SB)
- SPRICHARDS Sprichards CNMP23DHV3 P23-Dhv-3 Printing Calculator With Double Check Function; Tax Calculation And Currency Conversion (CNMP23DHV3)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- Measuretek Shipping & Packing Scales