Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 6kg/13 lb. Capacity
Mfr # 12R991
Zoro # G4274891
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, lb
- Capacity 13.2 lb, 6 kg
- Scale Graduations 0.002 lb, 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R991
- Zoro # G4274891
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 1/8 in |
Overall Height | 4 3/8 in |
Overall Width | 9 1/2 in |
Overall Length | 11 3/8 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 13.2 lb, 6 kg |
Scale Graduations | 0.002 lb, 1 g |
Scale Display | LED |
Washdown | Yes |
Item | Compact Bench Scale |
Application Modes | Checkweighing, Parts Counting, Weighing |
Scale Readability | 1g/0.002 lb. |
Platform Material | Stainless Steel |
Includes | AC Adapter, Ni-MH Battery |
Standards | CE, IP68, UL |
Housing Material | ABS Plastic |
Power Unit | AC Adapter, Rechargeable Battery |
Green Environmental Attribute | Product is Rechargeable |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 13.2 lb, 6 kg, Scale Graduations 0.002 lb, 1 g, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Overall Length 11 3/8 in, Overall Width 9 1/2 in, Overall Height 4 3/8 in, Application Modes Checkweighing, Parts Counting, Weighing, Power Unit AC Adapter, Rechargeable Battery, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, IP68, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 24", Kraft, 15/Bundle (493T65)
- ZORO SELECT Corrugated Trays, 15" x 12" x 1 3/4", Kraft, 50/Bundle (55VL31)
- OIC Clipboard, Box, w/Binder (83309)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- MEASURETEK Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity (12R960)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- MEASURETEK Digital Platform Bench Scale 600 lb./300kg Capacity (12R968)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- Measuretek Shipping & Packing Scales