Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 6kg/12 lb. Capacity
Mfr # GGS_42962
Zoro # G1456143
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, oz
- Scale Graduations 0.2 g/0.0005 lb
- Weighing Surface Depth 8 3/4 in
- Weighing Surface Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # GGS_42962
- Zoro # G1456143
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 8 3/4 in |
Weighing Surface Width | 11 1/2 in |
Overall Length | 13 7/64 in |
Overall Height | 4 3/8 in |
Overall Width | 11 1/2 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 8 3/4 in, Weighing Surface Width 11 1/2 in, Weight Capacity 12 lb, Weighing Units g, kg, lb, oz, Scale Graduations 0.2 g/0.0005 lb, Overall Width 11 1/2 in, Overall Height 4 3/8 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards FCC, Battery Type Acid, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- CANON P1-DHV 12-Digit Palm Printing Calculator, Purple Print, 2 Lines/Sec (2203C001)
- MEASURETEK Bench Scale, Digital, 30kg/60 lb., LCD (GGS_42964)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- MEASURETEK Digital Compact Bench Scale 25 lb./10kg Capacity (12R969)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- Measuretek Shipping & Packing Scales