Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 6.6 lb./3kg Capacity
Mfr # 12R990
Zoro # G4264206
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, lb
- Capacity 6.6 lb, 3 kg
- Scale Graduations 0.001 lb, 0.5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R990
- Zoro # G4264206
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 1/8 in |
Overall Width | 9 1/2 in |
Overall Length | 11 3/8 in |
Overall Height | 4 3/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 6.6 lb, 3 kg |
Scale Graduations | 0.001 lb, 0.5 g |
Scale Display | LED |
Washdown | Yes |
Scale Readability | 0.5g/0.001 lb. |
Includes | AC Adapter, Ni-MH Battery |
Housing Material | ABS Plastic |
Item | Compact Bench Scale |
Standards | CE, IP68, UL |
Power Unit | AC Adapter, Rechargeable Battery |
Application Modes | Checkweighing, Parts Counting, Weighing |
Platform Material | Stainless Steel |
Green Environmental Attribute | Product is Rechargeable |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6.6 lb, 3 kg, Scale Graduations 0.001 lb, 0.5 g, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Overall Length 11 3/8 in, Overall Width 9 1/2 in, Overall Height 4 3/8 in, Application Modes Checkweighing, Parts Counting, Weighing, Power Unit AC Adapter, Rechargeable Battery, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, IP68, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- SMEAD Yearly End Tab File Folder Labels, 23, 0.5 x 1, Purple, PK250, 250PK (67923)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- MEASURETEK Precision Balance Scale, Digital, 5000g (GGS_42965)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- MEASURETEK Digital Compact Bench Scale 25 lb./10kg Capacity (12R969)
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- Measuretek Bench and Floor Scales