Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 60 lb./30kg Capacity
Mfr # 12R985
Zoro # G4267523
original price:
$364.74
22% off
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 1 g/0.002 lb
- Weighing Surface Depth 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Measuretek
- MFR # 12R985
- Zoro # G4267523
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 8 5/8 in |
Weighing Surface Width | 11 1/2 in |
Overall Width | 11 5/8 in |
Overall Height | 13 1/2 in |
Overall Length | 11 5/8 in |
Description
Bench Scale, Scale Display LED, Weighing Surface Depth 8 5/8 in, Weighing Surface Width 11 1/2 in, Weight Capacity 60 lb, Weighing Units kg, lb, Scale Graduations 1 g/0.002 lb, Overall Width 11 5/8 in, Overall Height 13 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards CE, UL, Battery Type Acid, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Orange (7170908883)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- SAFCO Art Rack, Particle Board (3030)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- MEASURETEK Bench Scale, Digital, 30kg/60 lb., LCD (GGS_42964)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R964)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (12R981)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-55-5N)
- Measuretek Bench and Floor Scales