Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 5kg/11 lb. Capacity
Mfr # 12R973
Zoro # G4260487
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, oz
- Scale Graduations 1 g/0.1 oz
- Weighing Surface Depth 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R973
- Zoro # G4260487
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 7/8 in |
Weighing Surface Width | 5 7/8 in |
Overall Length | 9 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 6 3/4 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 5 7/8 in, Weight Capacity 11 lb, Weighing Units g, oz, Scale Graduations 1 g/0.1 oz, Overall Width 6 3/4 in, Overall Height 1 1/2 in, Basic Power Source Battery/Electric, Washdown No, Standards CE, Battery Type AA, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 4, Number of Batteries Required 4, Body Material ABS, Includes (4) AA Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND Zinc Alloy Mailbox Lock (804416)
- SEALER SALES Induction Sealer (0.8"-3.9") (20-100mm) (DGYF-s500A)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- SIGNODE Strapping Seal, 1/2 In, Snap-On Grit, PK500 (0X4746)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- MEASURETEK Digital Platform Bench Scale 600 lb./300kg Capacity (12R968)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- MEASURETEK Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity (12R960)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- Measuretek Shipping & Packing Scales