Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 33 lb./15kg Capacity
Mfr # 12R992
Zoro # G4274977
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units g, lb
- Capacity 33 lb, 15 kg
- Scale Graduations 2 g, 0.005 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R992
- Zoro # G4274977
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 1/8 in |
Overall Length | 11 3/8 in |
Overall Width | 9 1/2 in |
Overall Height | 4 3/8 in |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 33 lb, 15 kg |
Scale Graduations | 2 g, 0.005 lb |
Scale Display | LED |
Washdown | Yes |
Housing Material | ABS Plastic |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Application Modes | Checkweighing, Parts Counting, Weighing |
Power Unit | AC Adapter, Rechargeable Battery |
Standards | CE, IP68, UL |
Includes | AC Adapter, Ni-MH Battery |
Scale Readability | 2g/0.005 lb. |
Green Environmental Attribute | Product is Rechargeable |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 33 lb, 15 kg, Scale Graduations 2 g, 0.005 lb, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Overall Length 11 3/8 in, Overall Width 9 1/2 in, Overall Height 4 3/8 in, Application Modes Checkweighing, Parts Counting, Weighing, Power Unit AC Adapter, Rechargeable Battery, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, IP68, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Blue, Box of 15 (32305)
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- BSC PREFERRED 9-5/8 x 6-5/8 x 1-1/4'' White Easy-Fold Mailers, 50PK (S-329)
- ENCORE PACKAGING Wide Pallet Band, 1-3/4", 84" Circ. (EP-5484)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (12R981)
- MEASURETEK Digital Platform Bench Scale 600 lb./300kg Capacity (12R968)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- OHAUS Bench Scale, Digital, SS (D33P75B1L2)
- Measuretek Bench and Floor Scales