Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 30 lb./15kg Capacity
Mfr # 12R984
Zoro # G4260182
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.5 g/0.001 lb
- Weighing Surface Depth 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R984
- Zoro # G4260182
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 8 5/8 in |
Weighing Surface Width | 11 1/2 in |
Overall Width | 11 5/8 in |
Overall Length | 11 5/8 in |
Overall Height | 13 1/2 in |
Description
Bench Scale, Scale Display LED, Weighing Surface Depth 8 5/8 in, Weighing Surface Width 11 1/2 in, Weight Capacity 30 lb, Weighing Units kg, lb, Scale Graduations 0.5 g/0.001 lb, Overall Width 11 5/8 in, Overall Height 13 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards CE, UL, Battery Type Acid, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKSIDE DESIGN, LLC Brookside Design Rolling Blueprint Stand W/Dozen Pivot Hangers (MRWH)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- OFFICEMATE Wall Pocket, Letter, 7Hx13W, Black (21432)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- MEASURETEK Digital Compact Bench Scale 60 lb./30kg Capacity (12R985)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- MEASURETEK Floor Scale Ramp 5000 lb./2300kg Capacity (12R961)
- MEASURETEK Precision Balance Scale, Digital, 5000g (GGS_42965)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- Measuretek Bench and Floor Scales