Shop All Bench and Floor Scales
Measuretek
Digital Compact Bench Scale 25 lb./10kg Capacity
Mfr # 12R969
Zoro # G4268196
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Postal Scale
- Digital/Mechanical Digital
- Weighing Units g, oz
- Capacity 10 kg, 25 lb
- Scale Graduations 2 g/0.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # 12R969
- Zoro # G4268196
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/4 in |
Weighing Surface Width | 8 1/8 in |
Overall Length | 8 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 8 1/8 in |
Battery Size | 9V |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 8 1/8 in, Weight Capacity 25 lb, Weighing Units g, oz, Scale Graduations 2 g/0.1 oz, Overall Width 8 1/8 in, Overall Height 1 3/4 in, Basic Power Source Battery, Washdown No, Standards CE, Batteries Included Yes, Batteries Required Yes, Battery Size 9V, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Includes 9V Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle (11R274)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- AVERY Folder, 2-Pocket, Letter, Dbe 25PK (AVE47985)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- MEASURETEK Digital Compact Bench Scale 6.6 lb./3kg Capacity (12R990)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 1,000 lb x 0.2 lb (412666)
- Measuretek Shipping & Packing Scales