Shop All Bench and Floor Scales
Measuretek
Bench Scale, Digital, 30kg/60 lb., LCD
Mfr # GGS_42964
Zoro # G2124987
original price:
$297.79
32% off
new price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, oz
- Scale Graduations 1 g/0.002 lb
- Weighing Surface Depth 8 3/4 in
- Weighing Surface Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Measuretek
- MFR # GGS_42964
- Zoro # G2124987
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 8 3/4 in |
Weighing Surface Width | 11 1/2 in |
Overall Height | 4 3/8 in |
Overall Width | 11 1/2 in |
Overall Length | 13 7/64 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 8 3/4 in, Weighing Surface Width 11 1/2 in, Weight Capacity 60 lb, Weighing Units g, kg, lb, oz, Scale Graduations 1 g/0.002 lb, Overall Width 11 1/2 in, Overall Height 4 3/8 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards FCC, Battery Type Acid, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Neon Primary Color Printed Arrow Flags with Dispenser, 25 Flags, PK48 (5171)
- BUSINESS SOURCE Colored 2 Ply Tab Fastener Folders Blue, PK50 (17242)
- SHARPIE Art Pen Porous Point Pen, Stick, Fine 0.4mm, Assorted Ink Colors, PK24 (1983967)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Black, PK24 (2WFX6)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- MEASURETEK Digital Compact Bench Scale 5kg/11 lb. Capacity (12R973)
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- Measuretek Shipping & Packing Scales