Shop All Line Voltage Thermostats
Mears
White Single Pole Heat Control, Single Pole, WHITE
Mfr # M601W
Zoro # G510033823
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M601W
- Zoro # G510033823
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Vacuum Pump Oil, 1 gal., 39 Grade, PK6 (93096)
- HEIL QUAKER /ICP 1011626 Trans 115>24 40Va S (1011626)
- MAG-MATE Telescoping Pilot Lighter w/Alligator Cl (PLO1)
- DAYTON Blower, 12 1/2 In (4C217)
- MEARS , Light Duty Heat or Cool, Vertical SPDT, 1/4HP, at 120 VAC, 1/2HP at VAC (M600C)
- MEARS Single pole with anticipator also in white (M611)
- MEARS White Double Pole Heat Control w/thermometer, Double Pole, WHITE with thermometer (M601W-WT)
- MEARS Single Pole Heat Control, Single Pole (M601)
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- MEARS Doble Pole Heat with Anticipator, Deluxe D.P. w/anticipator 50-90 (M21DP-90)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (3320EX33)
- Mears Thermostats