Shop All Line Voltage Thermostats
Mears
White Double Pole Heat Control, DoubLe Pole, WHITE
Mfr # M602W
Zoro # G510033809
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M602W
- Zoro # G510033809
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 1/2" Sweat, 3 Way, 4.0 CV (VM3213)
- NAVAC BreakFree Cordless Vacuum Pump, 4 CFM (NP4DLM)
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- IFM Temperature Sensor (TM4311)
- MEARS Heat Similtaneous Thermostat, Two Circuit each 22 amp. W White (M600S)
- MEARS Tamper Proof Heat Single Pole, Single Pole Tamper Proof (M601TP)
- MEARS White Double Pole Heat Control w/thermometer, Double Pole, WHITE with thermometer (M601W-WT)
- MEARS Attic Fan Control 95 Degrees-125 Degrees SPST (M77007)
- MEARS White Single Pole Heat Control, Single Pole, WHITE (M601W)
- MEARS Double pole with anticipator also in white (M612)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, Vertical Box, SPDT (1UHH2)
- Mears Thermostats