Shop All Line Voltage Thermostats
Mears
White Double Pole Heat Control, Double Pole
Mfr # M602
Zoro # G710033821
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M602
- Zoro # G710033821
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (24244.10 3PK)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- PERFECT AIRE Dehumidifier 50Pt (2PFD50)
- DAYTON Attic Fan Thermostat/Humidistat, Close on Rise, SPST (10N203)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- FEIT ELECTRIC Electric Built In WiFi Heating and Cooling Push Buttons Temperature Humidity Sensor (TEMP/WIFI)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-01C)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-241000-000)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- Mears Line Voltage Thermostats