Shop All Line Voltage Thermostats
Mears
Single pole with anticipator also in white
Mfr # M611
Zoro # G910035519
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M611
- Zoro # G910035519
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME INTERMITTENT PILOT BURNER, B BRACKET, L TI (Q345A1313)
- AUBURN MANUFACTURING Flame Sensor 4" Flame Rod, 1/4" Mtg. (E5-FRS-4-4)
- FOSTORIA Ir-Heater, 2500-Watts, 480V (MM-33A)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- RESIDEO Honeywell Wireless FocusPRO 5-1-1 Programmable Thermostat (TH6320R1004)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- TRUE Thermostat Control, 6" W, 4" L, 9" H (959268)
- ROBERTSHAW Ranc12-2001 Spdt Resistance Heat (C12-2001)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, DPST, 120 to 480VAC (N15/3015-3)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T25A-16C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- Mears Line Voltage Thermostats