Shop All Line Voltage Thermostats
Mears
Single Pole Heat Control, Single Pole
Mfr # M601
Zoro # G810033806
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M601
- Zoro # G810033806
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 12" Table Fan, 2012 (2012)
- REZNOR P125 Replace Vent ASM, H50100 11982B (235949)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- ACCUMULAIR Pleated Air Filter, 20" x 36" x 2", 6 Pack (FB20X36X2_6)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- KING ELECTRIC Thermostat Nema 4 X 25 Amp Stat (TF115)
- PRO1 IAQ Wall Cover Plate (T119)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ANC-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- KING ELECTRIC Thermostat Window Watcher 120V 16Amp Digital W/ Pir Contact (WR120-B)
- Mears Thermostats