Shop All Line Voltage Thermostats
Mears
Single Pole Control w/ thermometer, Single Pole w/ thermometer
Mfr # M601WT
Zoro # G210035523
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M601WT
- Zoro # G210035523
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.4 HP, 115V, 1050/1550 rpm (D0346)
- BROAN Thermostat (99270832)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- HOSHIZAKI Water Valve (4A0865-01)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- TRUE Thermostat Control, 6" W, 4" L, 9" H (959268)
- JOHNSON CONTROLS JOHNSON CONTROLS T95AA-1 THERMISTOR 40-90F THERMOSTAT (T95AA-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR7)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 277VAC (2E816)
- Mears Thermostats